Shop All Plastic Strapping
This Product is Discontinued
Signode
Strapping Kit, Plastic, 2500 ft. L (Discontinued)
Mfr # HANDY STRAPPER WITH SEALS
Zoro # G1188101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Strap Width 1/2"
- Length 2500 ft.
- Thickness 0.022 in
- Break Strength 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # HANDY STRAPPER WITH SEALS
- Zoro # G1188101
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 2500 ft. |
Fits Strap Width | 1/2 in |
Strapping Length | 2,500 ft |
Details
Item | Plastic Strapping Kit |
Material | Plastic |
Thickness | 0.022 in |
Break Strength | 400 lb |
Color | Black |
Application | Light to Medium Duty |
For Use With | DLT Tensioner |
Includes | (425) Buckles |
Kit Includes | Buckles, Polypropylene Strapping |
Compatible Strapping | Plastic Strapping |
Strapping Finish | Embossed |
Strapping Seal Type | 425 Wire Buckles |
Description
Plastic Strapping Kit, Kit Includes Buckles, Polypropylene Strapping, Fits Strap Width 1/2 in, Thickness 0.022 in, Break Strength 400 lb, Strapping Length 2,500 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.