Shop All Plastic Strapping
Signode
Strapping Kit, Plastic, 250 ft. L
Mfr # 2X1101
Zoro # G0546813
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Strap Width 1/2"
- Length 250 ft.
- Thickness 0.018 in
- Break Strength 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 2X1101
- Zoro # G0546813
- UPC # 094700581556
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 250 ft. |
Fits Strap Width | 1/2 in |
Strapping Length | 250 ft |
Details
Item | Plastic Strapping Kit |
Material | Plastic |
Thickness | 0.018 in |
Break Strength | 300 lb |
Color | Black |
For Use With | DLT Tensioner |
Includes | (40) Buckles |
Application | Light Duty |
Strapping Finish | Embossed |
Kit Includes | Buckles, Polypropylene Strapping |
Compatible Strapping | Plastic Strapping |
Strapping Seal Type | 40 Wire Buckles |
Description
Plastic Strapping Kit, Kit Includes Buckles, Polypropylene Strapping, Fits Strap Width 1/2 in, Thickness 0.018 in, Break Strength 300 lb, Strapping Length 250 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Centennial Post Mount Mailbox Rubbed Bronze with Silver Flag (950020RZ)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- DACASSO Black Leather Side-Rail Desk Pad/Desk Protector, 38" x 24" (PR-1025)
- LUXOR 39-1/2"x30" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB3040WW)
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- SIGNODE Strapping Dispenser, 28-1/2 x 18 In. (422300)
- SIGNODE Strapping Dispenser, 25 x 12 In. (24520)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 8" x 8" Core, 5/8" x 5400', Black, 1/Coil (PSH290)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P103)
- GLOBAL INDUSTRIAL Polyester Strapping, 1/2W x 3250'L x 0.028 Thick, Black (422828)
- Signode Plastic Strapping