Shop All Plastic Strapping
Signode
Strapping Dispenser, 28-1/2 x 18 In.
Mfr # 422300
Zoro # G2623214
Free Shipping & Returns
Not eligible for select promotions
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish High Gloss
- Core Dia. 16"
- Color Black
- Strapping Size 3/8" to 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signode
- MFR # 422300
- Zoro # G2623214
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Core Dia. | 16" |
Strapping Size | 3/8" to 3/4" |
Overall Height | 38" |
Overall Width | 18" |
Overall Length | 28-1/2" |
Min. Strapping Width | 3/8 in |
Fits Core Size | 16 in Dia |
Max. Strapping Width | 3/4 in |
For Core Dia. | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Strapping Dispenser |
Material | Steel |
Finish | High Gloss |
Color | Black |
For Use With | Plastic Strapping |
Coil Type | Plastic |
Cart Fastener Type | Brake |
Compatible Strapping | Plastic Strapping |
Strapping Wind | Oscillated |
Cart Design | Standard Duty |
Description
Strapping Dispenser, Compatible Strapping Plastic Strapping, Cart Design Standard Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, For Core Dia. 16 in, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84003)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (07886)
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30080)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- SIGNODE Strapping Dispenser, 25 x 12 In. (24520)
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft, PK24 (41P053)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH8)
- Signode Plastic Strapping