Shop All Plastic Strapping
Signode
Strapping Dispenser, 25 x 12 In.
Mfr # 24520
Zoro # G0445067
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish High Gloss
- Core Dia. 6" or 16"
- Color Black
- Overall Height 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 24520
- Zoro # G0445067
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Core Dia. | 6" or 16" |
Overall Height | 41" |
Strapping Size | 7/16" to 1/2" |
Overall Length | 25" |
Overall Width | 12" |
Max. Strapping Width | 1/2 in |
Min. Strapping Width | 7/16 in |
Fits Core Size | 6 in Dia |
For Core Dia. | 6 in |
Details
Item | Strapping Dispenser |
Material | Steel |
Finish | High Gloss |
Color | Black |
For Use With | Plastic Strapping |
Coil Type | Mill Wound |
Cart Design | Standard Duty |
Compatible Strapping | Plastic Strapping |
Cart Fastener Type | Spin-Off |
Strapping Wind | Oscillated |
Description
Strapping Dispenser, Compatible Strapping Plastic Strapping, Cart Design Standard Duty, Min. Strapping Width 7/16 in, Max. Strapping Width 1/2 in, Strapping Wind Oscillated, For Core Dia. 6 in, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- PLAYBERG 60 Block Giant Hardwood Tower Stacking Game (QI003464)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- HEATHROW SCIENTIFIC Dual-Tip Sharpie Marker Set, PK8 (HS15094)
- SIGNODE Strapping Dispenser, 28-1/2 x 18 In. (422300)
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- ZORO SELECT Strapping, Polyester, 9000 ft, 1/2 In, PK28 (41P034)
- VESTIL BLACK POLY STRAPPING 4500 FT 16 X 3 (ST-12-16X3-BL)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- Signode Plastic Strapping