Shop All Strapping Equipment
Signode
Strapping Combo Tool
Mfr # 424358
Zoro # G303614666
product price: $1,738.99
/ea
Free Shipping & Returns
$1,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat Surfaces
- For Use With Steel
- For Strapping Width 5/8"
- Notch Type 3 Key
- For Strapping Thickness Up to 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 424358
- Zoro # G303614666
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Fits Strap Width | 5/8 in |
Details
Item | Strapping Combo Tool |
Application | Flat Surfaces |
For Use With | Steel |
Notch Type | 3 Key |
For Strapping Thickness | Up to 0.023" |
Tool Weight | 8 lb |
Fits Strap Tensile | .023 |
Compatible Strapping | Steel Strapping |
Style | Sealless |
Material | Steel |
Tool Joint Type | 3 Key Locking |
Color | Gold |
Tool Style | Sealless |
Tensioner Application | Regular Duty |
Tool Power Source | Manual |
Weight | 8.4 lb. |
Description
Strapping Combo Tool, Tool Power Source Manual, Fits Strap Width 5/8 in, Fits Strap Tensile .023, Tool Joint Type 3 Key Locking, Tool Weight 8 lb, Tool Style Sealless, Tensioner Application Regular Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- DOWLING MAGNETS Magnetic Two-Color Counters, PK200 (732190)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Emerald Green, 500PK (00103)
- FADELESS Paper, Rl, Fadlss, 48""X50', Rbe (PAC57205)
- SIGNODE Pneumatic Strapping Tensioner, 19 to 32mm (423500)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003480)
- SIGNODE Plastic Strapping Sealer, 1/2 In. W (023800)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017930)
- SIGNODE Plastic Strapping Tensioner, 1/2 In. W (023930)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/8" (EP-1820-38)
- Signode Strapping