Shop All Strapping Equipment
Signode
Strapping Combo Tool
Mfr # 424350
Zoro # G003593506
product price: $1,738.99
/ea
Free Shipping & Returns
$1,738.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Flat Surfaces
- For Use With Steel
- For Strapping Width 1/2"
- Notch Type 3 Key
- For Strapping Thickness Up to 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 424350
- Zoro # G003593506
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Fits Strap Width | 1/2 in |
Details
Item | Strapping Combo Tool |
Application | Flat Surfaces |
For Use With | Steel |
Notch Type | 3 Key |
For Strapping Thickness | Up to 0.023" |
Compatible Strapping | Steel Strapping |
Fits Strap Tensile | .023 |
Tool Weight | 8 lb |
Weight | 8.4 lb. |
Material | Steel |
Tool Power Source | Manual |
Tool Style | Sealless |
Tool Joint Type | 3 Key Locking |
Tensioner Application | Regular Duty |
Color | Gold |
Style | Sealless |
Seal Surface Type | Flat |
Description
Strapping Combo Tool, Tool Power Source Manual, Fits Strap Width 1/2 in, Fits Strap Tensile .023, Tool Joint Type 3 Key Locking, Tool Weight 8 lb, Tool Style Sealless, Tensioner Application Regular Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Clipboard, Green (21604)
- LUXOR Mobile Magnetic Double-Sided Ghost Grid Whiteboard, 72” x 40” (MB7240LB)
- ZORO SELECT Foam Cord, 10 ft. L, 3/8" dia., Red (ZUSASSR-C-9)
- BLUELINE Deskpad, Coloring, Botncl, Lg (REDC2917311)
- SIGNODE Strapping Combo Tool, 18V, 550 lb. Cap. (2640.555)
- SIGNODE Plastic Strapping Tensioner, Feed Wheel (257080)
- SIGNODE Steel Strapping Sealer, Side Action (020350)
- SIGNODE Steel Strapping Sealer, Front Action (008610)
- SIGNODE Pneumatic Strapping Sealer, 1-1/4 In. W (424125)
- SIGNODE Steel Strapping Sealer, Side Action (020560)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/4" (C-3126)
- Signode Strapping