Shop All Strapping Equipment
Signode
Steel Strapping Tensioner, Feed Wheel
Mfr # 017900
Zoro # G2421264
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- Application Use with at Least 6" Flat and Round Working Surface On Which to Set The tool
- For Strapping Width 3/8" to 3/4"
- For Strapping Thickness Up to 0.023"
- Style Feed Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 017900
- Zoro # G2421264
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/8" to 3/4" |
Min. Strapping Width | 3/8 in |
Fits Strap Width | 3/8 in to 3/4 in |
Max. Strapping Width | 3/4 in |
Details
Item | Strapping Tensioner |
For Use With | Steel |
Application | Use with at Least 6" Flat and Round Working Surface On Which to Set The tool |
For Strapping Thickness | Up to 0.023" |
Style | Feed Wheel |
Weight | 4 lb. |
Material | Steel |
Color | Gold |
Tool Style | Feedwheel |
Compatible Strapping | Steel Strapping |
Tensioner Type | Feedwheel Tensioner |
Handle Grip | No |
Tensioner Application | Irregular Load |
Tool Strength | Heavy Duty |
Seal Surface Type | Round |
Tool Weight | 4 lb |
Fits Strap Tensile | .023 |
Tool Power Source | Manual |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 3/8 in to 3/4 in, Fits Strap Tensile .023, Tool Weight 4 lb, Tool Style Feedwheel, Tensioner Application Irregular Load, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Tensioner Type Feedwheel Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle (11R381)
- ZORO SELECT Tape Dispenser Wiper, 3 In. (21YK03)
- SEALER SALES Semi-Automatic Uniform Carton Sealer w/ Top and Bottom Drive Belts (CS-6050)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003480)
- SIGNODE Steel Strapping Sealer, Front Action (008610)
- SIGNODE Steel Strapping Sealer, Front Action (008630)
- SIGNODE Strapping Combo Tool, 18V, 550 lb. Cap. (2640.555)
- SIGNODE Pneumatic Strapping Tensioner, 19 to 32mm (423500)
- PAC STRAPPING Poly Strapping Kit, Self-Dispensing, 1/2 x 3,000' Coil With Tensioner, Buckles & Cutter (SP-W)
- Signode Strapping