Shop All Strapping Equipment
Signode
Steel Strapping Tensioner, Feed Wheel
Mfr # 003480
Zoro # G0356842
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- Application Use with at Least 6" Flat Working Surface On Which to Set The tool, Industrial Duty, Flat Surface, General Purpose
- For Strapping Width 3/8" to 3/4"
- For Strapping Thickness Up to 0.023"
- Style Feed Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 003480
- Zoro # G0356842
- UPC # 094701125681
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/8" to 3/4" |
Fits Strap Width | 3/8 in to 3/4 in |
Max. Strapping Width | 3/4 in |
Min. Strapping Width | 3/8 in |
Details
Item | Strapping Tensioner |
For Use With | Steel |
Application | Use with at Least 6" Flat Working Surface On Which to Set The tool, Industrial Duty, Flat Surface, General Purpose |
For Strapping Thickness | Up to 0.023" |
Style | Feed Wheel |
Material | Steel |
Fits Strap Tensile | .023 |
Compatible Strapping | Steel Strapping |
Tool Power Source | Manual |
Color | Gold |
Seal Surface Type | Flat |
Tool Style | Feedwheel |
Tool Strength | Heavy Duty |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 3/8 in to 3/4 in, Fits Strap Tensile .023, Tool Style Feedwheel, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE 15.6" Tectonic 2 Med. Backpack, Black (62364-1041)
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- BSC PREFERRED 36 x 48'' - Newsprint Sheets, 415PK (S-3971)
- SWINGLINE STAPLER, AUTO, BREEZE, 20SH, BK (SWI42132)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- SIGNODE Strapping Combo Tool, 18V, 550 lb. Cap. (2640.555)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017930)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003450)
- SIGNODE Pneumatic Combination Tool, 3/4 In. W (422497)
- ZORO SELECT Steel Strapping Sealer, 0.023" Thickness (52YU66)
- Signode Strapping Equipment