Shop All Strapping Equipment
Signode
Steel Strapping Tensioner, Feed Wheel
Mfr # 003450
Zoro # G3247212
original price:
$659.99
6% off
new price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- Application Use with at Least 6" Flat Working Surface On Which to Set The tool
- For Strapping Width 5/8" to 3/4"
- For Strapping Thickness 0.017" to 0.025"
- Weight 5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 003450
- Zoro # G3247212
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" to 3/4" |
Handle Length | 8 in |
Max. Strapping Width | 3/4 in |
Min. Strapping Width | 5/8 in |
Fits Strap Width | 5/8 in to 3/4 in |
Details
Item | Strapping Tensioner |
For Use With | Steel |
Application | Use with at Least 6" Flat Working Surface On Which to Set The tool |
For Strapping Thickness | 0.017" to 0.025" |
Weight | 5 lb. |
Style | Feed Wheel |
Material | Steel |
Color | Gold |
Seal Surface Type | Flat |
Handle Grip | No |
Compatible Strapping | Steel Strapping |
Tensioner Application | Regular Duty |
Tool Weight | 5 lb |
Tensioner Type | Feedwheel Tensioner |
Fits Strap Tensile | .035 |
Tool Power Source | Manual |
Tool Type | Tensioner Tool |
Tool Strength | Standard Duty |
Tool Style | Feedwheel |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 5/8 in to 3/4 in, Fits Strap Tensile .035, Handle Length 8 in, Tool Weight 5 lb, Tool Style Feedwheel, Tensioner Application Regular Duty, Min. Strapping Width 5/8 in, Max. Strapping Width 3/4 in, Tensioner Type Feedwheel Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 3-1/4 x 6-1/4" Desk Calendar Refill, White (70-904-10)
- SHOPTOUGH Grommeted Blanket, 72" x 80" (77840-ST)
- DECKER TAPE PRODUCTS Label, DL1010, FRAGILE, 4" X 4", 500 labels/roll (DL1010)
- U-MARK A20 Paint Marker w/ Reversible Tip SILVER (10710)
- SIGNODE Steel Strapping Sealer, Side Action (020560)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017930)
- SIGNODE Strapping Combo Tool, 18V, 550 lb. Cap. (2640.555)
- SIGNODE Pneumatic Strapping Sealer, 1-1/4 In. W (424125)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- SIGNODE Plastic Strapping Tensioner, 1/2 In. W (023930)
- MIP Plastic Strapping Sealer, Steel (MIP-420-58)
- Signode Strapping