Shop All Strapping Equipment
Signode
Steel Strapping Sealer, Front Action
Mfr # 0X1098
Zoro # G2325215
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat Surfaces
- For Use With Steel
- For Strapping Width 3/4"
- Notch Type Double Down
- For Strapping Thickness Up to 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 0X1098
- Zoro # G2325215
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Max. Strapping Width | 3/4 in |
Fits Strap Width | 3/4 in |
Handle Length | 9 in |
Min. Strapping Width | 3/4 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile .023, Tool Seal Type Open Seals, Tool Joint Type Double Notch, Handle Length 9 in, Tool Weight 3 lb, Tool Style Front Action, Tensioner Application Regular Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Plastic Strapping Sealer, 1/2 In. W (023800)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97011)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear (UNV46065)
- SIGNODE Plastic Strapping Tensioner, 1/2 In. W (023930)
- SIGNODE Pneumatic Combination Tool, 3/4 In. W (422497)
- SIGNODE Steel Strapping Sealer, Side Action (020350)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003450)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017900)
- INDEPENDENT METAL STRAP CO. Independent Metal Strapping Screw Type Banding Tool for Stainless Steel for 3/8-3/4" Strap Width (C001)
- Signode Strapping