Shop All Strapping Equipment
Signode
Steel Strapping Sealer, Front Action
Mfr # 008630
Zoro # G3218433
original price:
$370.00
14% off
new price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Round Surfaces
- For Use With Steel
- For Strapping Width 5/8"
- Notch Type Single Reverse
- For Strapping Thickness Up to 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 008630
- Zoro # G3218433
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Fits Strap Width | 5/8 in |
Details
Item | Strapping Sealer |
Application | Round Surfaces |
For Use With | Steel |
Notch Type | Single Reverse |
For Strapping Thickness | Up to 0.023" |
Style | Front Action |
Weight | 3 lb. |
Material | Steel |
Tool Style | Front Action |
Color | Black |
Tool Type | Sealer Tool |
Tool Action | Front Action |
Compatible Strapping | Steel Strapping |
Tool Seal Type | Open Seals |
Tool Power Source | Manual |
Tool Weight | 3 lb |
Fits Strap Tensile | .023 |
Tool Strength | Standard Duty |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile .023, Tool Seal Type Open Seals, Tool Weight 3 lb, Tool Style Front Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Long Corrugated Boxes, 40" x 6" x 6", Kraft, 25/Bundle (4066)
- SEALER SALES Gen 2.0 PC Board for FS-Series Long Hand Sealers (PCB-FSLH-Gen2.0)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Snap On Steel Strapping Seals, 5/8 Strap Width, Pack of 1000 (501**)
- NOVUS Premium HD Staples, 23/15, 1k, 15mm, PK1000 (042-0044)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017930)
- SIGNODE Plastic Strapping Sealer, 1/2 In. W (023800)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003450)
- SIGNODE Pneumatic Strapping Sealer, 1-1/4 In. W (424125)
- SIGNODE Steel Strapping Sealer, Side Action (020560)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1810-34)
- Signode Strapping Equipment