Shop All Strapping Equipment
Signode
Steel Strapping Sealer, Front Action
Mfr # 008605
Zoro # G0948367
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat Surfaces
- For Use With Steel
- For Strapping Width 1/2"
- Notch Type Double Down
- For Strapping Thickness Up to 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 008605
- Zoro # G0948367
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Fits Strap Width | 1/2 in |
Max. Strapping Width | 1/2 in |
Handle Length | 9 in |
Min. Strapping Width | 1/2 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile .023, Tool Seal Type Open Seals, Tool Joint Type Double Notch, Handle Length 9 in, Tool Weight 3 lb, Tool Style Front Action, Tensioner Application Regular Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 (65412SSCY)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P19)
- EPSON T606700 (60) Ink, Light Black (T606700)
- EXPO Marker, Dryers, Lo, Chisel, PK4 (80174)
- SIGNODE Steel Strapping Combo Tool, Sealless (424334)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003480)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017930)
- SIGNODE Strapping Combo Tool, 18V, 900 lb. Cap. (2640.665)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- SIGNODE Pneumatic Strapping Tensioner, 19 to 32mm (423500)
- SIGNODE Steel Strapping Sealer, Front Action (008630)
- Signode Strapping Equipment