Shop All Strapping Equipment
Signode
Steel Strapping Combo Tool, Sealless
Mfr # 424334
Zoro # G2228405
product price: $1,950.99
/ea
Free Shipping & Returns
$1,950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- Application Flat Surfaces
- For Strapping Width 3/4"
- Notch Type 3 Key
- For Strapping Thickness Up to 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 424334
- Zoro # G2228405
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Fits Strap Width | 3/4 in |
Details
Item | Strapping Combo Tool |
For Use With | Steel |
Application | Flat Surfaces |
Notch Type | 3 Key |
For Strapping Thickness | Up to 0.025" |
Style | Sealless |
Weight | 8.4 lb. |
Material | Steel |
Tool Power Source | Manual |
Tool Joint Type | 3 Key Locking |
Seal Surface Type | Flat |
Tool Weight | 8 lb |
Fits Strap Tensile | .025 |
Tool Style | Sealless |
Color | Gold |
Compatible Strapping | Steel Strapping |
Tensioner Application | Regular Duty |
Description
Strapping Combo Tool, Tool Power Source Manual, Fits Strap Width 3/4 in, Fits Strap Tensile .025, Tool Joint Type 3 Key Locking, Tool Weight 8 lb, Tool Style Sealless, Tensioner Application Regular Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 4 1/2" x 5 1/2", Red/White/Blue, 1000/Case (PL465)
- SWINGLINE SpeedPro Electric Stapler, Full, 25 Sheet (S7042140)
- BOSTITCH Stapler, Desk, Epic Exec, Black (B777BLK)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017930)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- SIGNODE Plastic Strapping Tensioner, 1/2 In. W (023930)
- SIGNODE Strapping Combo Tool, 18V, 550 lb. Cap. (2640.555)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- Signode Strapping Equipment