Shop All Steel Strapping
Signode
Steel Strapping, 811 ft. L x 1-1/4 in. W
Mfr # 085730
Zoro # G2274785
product price: $237.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Width 1-1/4"
- Thickness 0.031"
- Length 811 ft.
- Breaking Strength 5400 lb.
- Wind Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 085730
- Zoro # G2274785
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1-1/4" |
Length | 811 ft. |
Core Size | 1-1/4 in Dia |
Core Width | 23 in |
Strapping Length | 811 ft |
Strapping Width | 1 1/4 in |
Core Diameter | 16 in |
Description
Steel Strapping, Strapping Application High Tensile Steel, Strapping Width 1 1/4 in, Strapping Thickness 0.031 in, Break Strength 5,400 lb, Strapping Length 811 ft, Strapping Wind Ribbon, Core Diameter 16 in, AAR Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- ARROW P22 Plier Staples, 5,050-Pack (1/4") (224)
- GOLIATH Gator Golf Game (31240)
- SIGNODE Steel Strapping, 20 mil, 2478 ft. L (2X1534)
- SIGNODE Steel Strapping, 1012 ft. L x 3/4 in. W (2X1295)
- SIGNODE Steel Strapping, 2558 ft. L x 1/2 in. W (85200CL)
- SIGNODE Steel Strapping, 23 mil, 1795 ft. L (2X2096)
- SIGNODE Steel Strapping, 20 mil, 3/4 In. W (2X2073)
- SIGNODE Steel Strapping, 25 mil, 1648 ft., 3/4 In.W (2X1535)
- BAND-IT Bandit Band Green Tote100 (C205G9)
- Signode Strapping