Shop All Steel Strapping
Signode
Steel Strapping, 20 mil, 5/8 In. W
Mfr # 2X2072
Zoro # G0985092
product price: $319.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness 0.020"
- Length 2478 ft.
- Breaking Strength 1460 lb.
- Wind MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 2X2072
- Zoro # G0985092
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 2478 ft. |
Strapping Width | 5/8 in |
Core Width | 16 in |
Strapping Length | 2,478 ft |
Core Size | 3 in Dia |
Core Diameter | 16 in |
Details
Item | Steel Strapping |
Thickness | 0.020" |
Breaking Strength | 1460 lb. |
Wind | MW |
ASTM Number | D3953 |
Mil Thickness | 20 |
Strapping Application | Standard Duty Steel |
Rolls per Case | 12 Rolls |
Strapping Wind | Oscillated |
Strapping Thickness | 0.02 in |
AAR Approved | No |
Break Strength | 1,460 lb |
Material | Steel |
Coil Weight | 100 lb |
Carbon Level | Low Carbon |
Color | Black |
Heat Treated | No |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 5/8 in, Strapping Thickness 0.02 in, Break Strength 1,460 lb, Strapping Length 2,478 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Rolls per Case 12 Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Serratable Sealer, HD, Side Action (EP-1295-58)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black (29411)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- BSC PREFERRED 12 x 8 x 30'' - 1 Mil Gusseted Poly Bags, 500PK (S-7498)
- SIGNODE Steel Strapping, 811 ft. L x 1-1/4 in. W (085730)
- SIGNODE Steel Strapping, 20 mil, 2478 ft. L (2X1534)
- SIGNODE Steel Strapping, 20 mil, 1/2 In. W (2X2071)
- SIGNODE Steel Strapping, 1012 ft. L x 3/4 in. W (2X1295)
- SIGNODE Steel Strapping, 20 mil, 3/4 In. W (2X2073)
- SIGNODE Steel Strapping, 2558 ft. L x 1/2 in. W (85200CL)
- BAND-IT Stainless Steel Band, 20 mil, 50 ft. L (GRC181)
- Signode Strapping