Shop All Steel Strapping
This Product is Discontinued
Signode
Steel Strapping, 20 mil, 1/2 In. W (Discontinued)
Mfr # 2X1533
Zoro # G2897072
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 1/2"
- Thickness 0.020"
- Length 3087 ft.
- Breaking Strength 1525 lb.
- Wind MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signode
- MFR # 2X1533
- Zoro # G2897072
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 3087 ft. |
Strapping Length | 3,087 ft |
Strapping Width | 1/2 in |
Core Size | 3 in Dia |
Core Width | 16 in |
Core Diameter | 16 in |
Description
Steel Strapping, Strapping Application High Tensile Steel, Strapping Width 1/2 in, Strapping Thickness 0.02 in, Break Strength 1,525 lb, Strapping Length 3,087 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved Yes, Rolls per Case 12 Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.