Shop All Steel Strapping
This Product is Discontinued
Signode
Steel Strapping, 17 mil, 3635 ft. L (Discontinued)
Mfr # 2X1530
Zoro # G3209236
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 1/2"
- Thickness 0.017"
- Length 3460 ft.
- Breaking Strength 1275 lb.
- Wind Oscillated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signode
- MFR # 2X1530
- Zoro # G3209236
- UPC # 750869620382
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 3460 ft. |
Strapping Width | 1/2 in |
Core Size | 3 in Dia |
Core Width | 16 in |
Strapping Length | 3,460 ft |
Core Diameter | 16 in |
Details
Item | Steel Strapping |
Thickness | 0.017" |
Breaking Strength | 1275 lb. |
Wind | Oscillated |
Mil Thickness | 17 |
Strapping Thickness | 0.017 in |
ASTM Number | D3953 |
Color | Black |
Break Strength | 1,275 lb |
Strapping Application | Standard Duty Steel |
AAR Approved | No |
Rolls per Case | 12 Rolls |
Material | Steel |
Heat Treated | No |
Coil Weight | 100 lb |
Strapping Wind | Oscillated |
Carbon Level | Low Carbon |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.017 in, Break Strength 1,275 lb, Strapping Length 3,460 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Rolls per Case 12 Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.