Shop All Steel Strapping
This Product is Discontinued
Signode
Steel Strapping, 17 mil, 300 ft. L (Discontinued)
Mfr # 3/4X0.017" APEX PLUS COIL
Zoro # G3354601
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 3/4"
- Thickness 0.017"
- Length 300 ft.
- Breaking Strength 1900 lb.
- Wind RW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 3/4X0.017" APEX PLUS COIL
- Zoro # G3354601
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 300 ft. |
Strapping Width | 3/4 in |
Core Size | 5/8 in Dia |
Strapping Length | 300 ft |
Core Width | 8 in |
Core Diameter | 5/8 in |
Details
Item | Steel Strapping |
Thickness | 0.017" |
Breaking Strength | 1900 lb. |
Wind | RW |
Break Strength | 1,900 lb |
Coil Weight | 11 lb |
Strapping Thickness | 0.017 in |
Mil Thickness | 17 |
Rolls per Case | 1 Roll |
Strapping Application | Standard Duty Steel |
AAR Approved | No |
Color | Black |
Heat Treated | No |
ASTM Number | D3953 |
Strapping Wind | Ribbon |
Carbon Level | Low Carbon |
Material | Steel |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.017 in, Break Strength 1,900 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter 5/8 in, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.