Shop All Steel Strapping
This Product is Discontinued
Signode
Steel Strapping, 17 mil, 300 ft. L (Discontinued)
Mfr # 1/2X0.017" APEX PLUS COIL
Zoro # G2877052
This Product is Discontinued
Key Features
- Width 1/2"
- Thickness 0.017"
- Length 300 ft.
- Breaking Strength 1275 lb.
- Wind RW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 1/2X0.017" APEX PLUS COIL
- Zoro # G2877052
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 300 ft. |
Strapping Width | 1/2 in |
Strapping Length | 300 ft |
Core Size | 1/2 in Dia |
Core Width | 8 in |
Core Diameter | 1/2 in |
Details
Item | Steel Strapping |
Thickness | 0.017" |
Breaking Strength | 1275 lb. |
Wind | RW |
Mil Thickness | 17 |
Heat Treated | No |
Coil Weight | 9 lb |
Rolls per Case | 1 Roll |
Carbon Level | Low Carbon |
Strapping Wind | Ribbon |
ASTM Number | D3953 |
AAR Approved | No |
Material | Steel |
Strapping Thickness | 0.017 in |
Break Strength | 1,275 lb |
Color | Black |
Strapping Application | Standard Duty Steel |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.017 in, Break Strength 1,275 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter 1/2 in, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.