Shop All Steel Strapping
Signode
Steel Strapping, 1012 ft. L x 3/4 in. W
Mfr # 2X1295
Zoro # G2274776
product price: $210.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.029"
- Length 1012 ft.
- Breaking Strength 3400 lb.
- Wind Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 2X1295
- Zoro # G2274776
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 1012 ft. |
Strapping Length | 1,012 ft |
Core Width | 23 in |
Strapping Width | 3/4 in |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Steel Strapping, Strapping Application High Tensile Steel, Strapping Width 3/4 in, Strapping Thickness 0.029 in, Break Strength 3,400 lb, Strapping Length 1,012 ft, Strapping Wind Ribbon, Core Diameter 16 in, AAR Approved Yes, Rolls per Case 12 Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Super High Yield Black Toner Cartridge 12K YLD (TN880)
- SHARPIE Permanent Marker, Chisel, Fine Tip, 12 PK (33001)
- QUALARC Column Mount Mailbox w/"Decorative Oak Tree Logo", Black (MAN-1404-BL)
- DECKER TAPE PRODUCTS Label, DL2583, PERISHABLE, 3" X 5" (DL2583)
- SIGNODE Steel Strapping, 811 ft. L x 1-1/4 in. W (085730)
- SIGNODE Steel Strapping, 20 mil, 3/4 In. W (2X2073)
- SIGNODE Steel Strapping, 25 mil, 1648 ft., 3/4 In.W (2X1535)
- SIGNODE Steel Strapping, 2558 ft. L x 1/2 in. W (85200CL)
- SIGNODE Steel Strapping, 29 mil, 891 ft. L (2X1537)
- SIGNODE Steel Strapping, 23 mil, 1795 ft. L (2X2096)
- ZORO SELECT Steel Strapping, 15 mil, 300 ft. L (16P036)
- Signode Steel Strapping