Shop All Plastic Strapping
Signode
Polupropylene Strap
Mfr # 2X3030
Zoro # G604851449
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.35 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 2X3030
- Zoro # G604851449
- Country of Origin United States
- Category Plastic Strapping
Details
Item | Polupropylene Strap |
Thickness | 0.35 in |
Color | Black |
Description
Polupropylene Strap, Thickness 0.35 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTERS Micropore Stamp Pad, 6 1/4 x 3 1/4, Black (21282)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Clear, 4PK (15A836)
- ECARE Ecare EYC20064EACH 0.5 gal Scaletec Plus (EYC20064EACH)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 24"L, 0.125" Thick, Kraft, 24/Pack (HD3024K)
- SIGNODE Strapping Dispenser, 25 x 12 In. (24520)
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- ZORO SELECT Strapping, Polyester Cord, 1640 ft. L (16P074)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- ZORO SELECT Plastic Strapping Kit (8UZ35)
- Signode Plastic Strapping