Shop All Plastic Strapping
Signode
Polupropylene Strap
Mfr # 2x3006
Zoro # G704851448
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.24 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 2x3006
- Zoro # G704851448
- Country of Origin United States
- Category Plastic Strapping
Details
Item | Polupropylene Strap |
Thickness | 0.24 in |
Color | Yellow |
Description
Polupropylene Strap, Thickness 0.24 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT01)
- TEACHER CREATED RESOURCES Happy Stars Tented Name Plates, 36 Pieces, PK3 (TCR1941)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 3300 ft. L (100960818)
- QUARTET Pointer, Pen, Laser, Blue (MP-2703BQ)
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- SIGNODE Strapping Dispenser, 25 x 12 In. (24520)
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA2)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner (CCSK.1.1312)
- ZORO SELECT Strapping Kit, Polypropylene, 3000 ft. L (2CXL3)
- Signode Strapping