Shop All Strapping Equipment
Signode
Pneumatic Strapping Tensioner, 19 to 32mm
Mfr # 423500
Zoro # G1703807
product price: $3,951.99
/ea
Free Shipping & Returns
$3,951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Strapping
- For Strapping Width 3/4" to 1-1/4"
- For Strapping Thickness Up to 0.044"
- Required Pressure 50 to 90 psi
- Includes Push Type Quick Disconnect Plug and Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 423500
- Zoro # G1703807
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" to 1-1/4" |
Fits Strap Width | 3/4 in to 1 1/4 in |
Min. Strapping Width | 3/4 in |
Max. Strapping Width | 1 1/4 in |
Description
Strapping Tensioner, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Fits Strap Width 3/4 in to 1 1/4 in, Fits Strap Tensile .044, Tool Seal Type Pusher Seals, Tool Weight 8 lb, Tool Tension Capacity 1,600 lb, Tool Style Pusher Type, Tensioner Application High Tensile Irregular Load, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/4 in, Tensioner Type Feedwheel Tensioner, Seal Surface Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTAPAK QUICK Instant Foam Packaging, 22" L, 27" W, PK 24 (IQHRT00-80)
- SPRINGHILL 110Lb Gray Ltr Pk (SGH065300)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003450)
- SIGNODE Steel Strapping Sealer, Side Action (020350)
- SIGNODE Pneumatic Strapping Sealer, 1-1/4 In. W (424125)
- SIGNODE Steel Strapping Combo Tool, Sealless (424334)
- SIGNODE Strapping Combo Tool, 18V, 550 lb. Cap. (2640.555)
- SIGNODE Steel Strapping Sealer, Front Action (008610)
- ZORO SELECT Steel Strapping Tensioner, Feed Wheel (9ADJ8)
- Signode Strapping Equipment