Shop All Strapping Equipment
Signode
Pneumatic Strapping Sealer, 3/4 In. W
Mfr # 424200
Zoro # G2662344
product price: $2,501.99
/ea
Free Shipping & Returns
$2,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat and Round
- For Use With Steel Strapping
- For Strapping Width 3/4"
- Notch Type Single Reverse
- For Strapping Thickness 0.025" to 0.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 424200
- Zoro # G2662344
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Fits Strap Width | 3/4 in |
Max. Strapping Width | 3/4 in |
Min. Strapping Width | 3/4 in |
Description
Strapping Sealer, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile .031, Tool Seal Type Pusher Seals, Tool Joint Type Single Notch, Tool Weight 9 lb, Tensioner Application High Tensile Irregular Load, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Seal Surface Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- C-LINE PRODUCTS 25CT Classroom Connector Folders, Yellow (C-98090)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam Only, 1-6 Day (NS-7F)
- SIGNODE Pneumatic Strapping Sealer, 1-1/4 In. W (424125)
- SIGNODE Steel Strapping Sealer, Side Action (020560)
- SIGNODE Steel Strapping Sealer, Front Action (008630)
- SIGNODE Plastic Strapping Tensioner, 1/2 In. W (023930)
- SIGNODE Strapping Combo Tool, 18V, 550 lb. Cap. (2640.555)
- SIGNODE Pneumatic Strapping Tensioner, 19 to 32mm (423500)
- INTERSTATE PNEUMATICS Heavy Duty Strapping & Banding Tool (H15)
- Signode Strapping