Shop All Strapping Equipment
Signode
Pneumatic Combination Tool, 5/8 In. W
Mfr # 427280
Zoro # G3518961
product price: $5,953.99
/ea
Free Shipping & Returns
$5,953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic Strapping
- For Strapping Width 5/8"
- For Strapping Thickness Up to 1.4mm
- Weight 10.5 lb.
- Tension Capacity 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 427280
- Zoro # G3518961
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Fits Strap Width | 5/8 in |
Min. Strapping Width | 5/8 in |
Max. Strapping Width | 5/8 in |
Description
Combination Tool, Tool Power Source Pneumatic, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile .035, Tool Joint Type Friction Weld, Tool Weight 11 lb, Tool Tension Capacity 800 lb, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Seal Surface Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Storage Clipboard, Letter File Size, Blue (559)
- CANON Cartridge, Ink, CLI-251, Black (CLI251XLBK)
- CLAUSS Multipurpose, Shears, Ambidextrous, Tip Shape: Blunt (18001)
- EUREKA Peanuts® Be The Best You Can Be Bulletin Board Set (847542)
- SIGNODE Plastic Strapping Tensioner, 1/2 In. W (023930)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017900)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003480)
- SIGNODE Pneumatic Strapping Sealer, 1-1/4 In. W (424125)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1200-34)
- Signode Strapping Equipment