Shop All Strapping Equipment
This Product is Discontinued
Signode
Plastic Strapping Tensioner, Windlass, Stl (Discontinued)
Mfr # WHD-34
Zoro # G1817374
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Flat Surfaces, Heavy Duty
- For Use With Polyester
- For Strapping Width 5/8" to 3/4"
- Notch Type Crimp
- Style Windlass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signode
- MFR # WHD-34
- Zoro # G1817374
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" to 3/4" |
Fits Strap Width | 5/8 in to 3/4 in |
Min. Strapping Width | 5/8 in |
Max. Strapping Width | 3/4 in |
Details
Item | Strapping Tensioner |
Application | Flat Surfaces, Heavy Duty |
For Use With | Polyester |
Notch Type | Crimp |
Style | Windlass |
Material | Steel |
Weight | 9 lb. |
Color | Red, Silver |
Fits Strap Tensile | .050 |
Tensioner Type | Windlass Tensioner |
Tool Style | Windlass |
Tool Strength | Standard Duty |
Tool Weight | 9 lb |
Seal Surface Type | Flat |
Compatible Strapping | Polyester Strapping |
Tool Power Source | Manual |
Tensioner Application | Regular Duty |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 5/8 in to 3/4 in, Fits Strap Tensile .050, Tool Weight 9 lb, Tool Style Windlass, Tensioner Application Regular Duty, Min. Strapping Width 5/8 in, Max. Strapping Width 3/4 in, Tensioner Type Windlass Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.