Shop All Strapping Equipment
Signode
Plastic Strapping Tensioner, Feed Wheel
Mfr # 257080
Zoro # G0324177
original price:
$900.61
4% off
new price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester and Polypropylene
- For Strapping Width 1/2"
- Weight 4 lb.
- Style Feed Wheel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 257080
- Zoro # G0324177
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Fits Strap Width | 1/2 in |
Details
Item | Strapping Tensioner |
For Use With | Polyester and Polypropylene |
Weight | 4 lb. |
Style | Feed Wheel |
Material | Steel |
Tensioner Type | Feedwheel Tensioner |
Compatible Strapping | Polyester Strapping |
Color | Gold |
Tool Weight | 4 lb |
Tool Strength | Standard Duty |
Tensioner Application | Regular Duty |
Tool Power Source | Manual |
Fits Strap Tensile | .020 |
Tool Style | Feedwheel |
Seal Surface Type | Flat |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 1/2 in, Fits Strap Tensile .020, Tool Weight 4 lb, Tool Style Feedwheel, Tensioner Application Regular Duty, Tensioner Type Feedwheel Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- EXCEL BLADES Craft Knife Holder (24111IND)
- UNI-BALL Uni-Paint Fine Line Markers, 12PK (UBC63721)
- SIGNODE Steel Strapping Sealer, Side Action (020350)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017900)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- SIGNODE Strapping Combo Tool, 18V, 900 lb. Cap. (2640.665)
- SIGNODE Steel Strapping Sealer, Front Action (008610)
- SIGNODE Steel Strapping Sealer, Front Action (008630)
- MIP Strapping Sealer, 5/8 in. for Polypropylene Strap (MIP-100-58)
- Signode Strapping