Shop All Strapping Equipment
Signode
Plastic Strapping Tensioner, 1/2 In. W
Mfr # 023930
Zoro # G0831932
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic
- Application Use with Mfr. No. HandY STRAPPER with SEALS Handy Scraper and Mfr. No. P12WB2 Buckle
- For Strapping Width 1/2"
- Weight 1 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 023930
- Zoro # G0831932
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Min. Strapping Width | 1/2 in |
Max. Strapping Width | 1/2 in |
Fits Strap Width | 1/2 in |
Details
Item | Strapping Tensioner |
For Use With | Plastic |
Application | Use with Mfr. No. HandY STRAPPER with SEALS Handy Scraper and Mfr. No. P12WB2 Buckle |
Weight | 1 lb. |
Material | Steel |
Handle Grip | Yes |
Handle Covering Material | Plastic |
Seal Surface Type | Flat |
Tool Type | Tensioner Tool |
Tensioner Application | Regular Duty |
Compatible Strapping | Polyester Strapping |
Fits Strap Tensile | .020 |
Color | Black, Red |
Tool Weight | 1 lb |
Tool Power Source | Manual |
Tool Strength | Standard Duty |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 1/2 in, Fits Strap Tensile .020, Tool Weight 1 lb, Tensioner Application Regular Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 12/DZ, AST PK (PAP2104216)
- AVERY Round Ring View Binder, 2", White (05731)
- MEAD CAMBRIDGE 8-7/8 x 11-3/4" Navy Wirebound Legal Pad (MEA59882)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- SIGNODE Strapping Combo Tool, 18V, 900 lb. Cap. (2640.665)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003450)
- SIGNODE Steel Strapping Sealer, Front Action (008630)
- SIGNODE Steel Strapping Sealer, Front Action (008610)
- SIGNODE Plastic Strapping Sealer, 1/2 In. W (023800)
- SIGNODE Strapping Combo Tool, 18V, 550 lb. Cap. (2640.555)
- ENCORE PACKAGING Enconomy Feedwheel Tensioner (EP-1410)
- Signode Strapping Equipment