Shop All Outdoor Holiday Décor
Signmission
Zombie Woman Yard Sign with Stake, Scary Halloween Trick or Treat Decoration
Mfr # C-DC-24-Zombie Woman
Zoro # G709690462
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- UV Resistant Yes
- Thickness 0.1 in
- Height 18 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-DC-24-Zombie Woman
- Zoro # G709690462
- UPC # 705675477231
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 8 in |
Height | 18 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Steel Anchoring Pins, 6 Inch x 1 Inch x 6 Inch, Pack of 500 (APB5)
- AGRI-FAB Lawn Aerator, 60" W., 100 lb. Capacity (45-0299)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor B7800 & D1005, D1105, D905 ENGINE (1903-3010)
- SWISHER Hitch-Weldment (4525TK)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Auburn 7ft Yard Inflatable Mascot (110-100-M)
- BILTEK Biltek NPTC-TIP12-2I 12V New Portable Mini Air Compressor Electric Tire Inflator Pump Car PSI (NPTC-TIP12-2I)
- CELEBRATIONS LED 23.62 in. Glittery Buck and Fawn Yard Decor (20DH0918P2)
- LOGO BRANDS MI State Inflatable Mascot (172-100-M)
- LOGO BRANDS Detroit Tigers Inflatable Mascot (511-100-M)
- Signmission Outdoor Holiday Décor