Shop All Wall Art & Decor
Signmission
Zombie Next 5 Miles Circle Vinyl Laminated Decal
Mfr # D-12-CIR-Zombie next 5 miles
Zoro # G309703494
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Sign Mounting Style Self Adhesive
- Height 12 in
- Thickness 0.1 in
- Width 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-12-CIR-Zombie next 5 miles
- Zoro # G309703494
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 12 in |
Width | 0.01 in |
Length | 12 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Self Adhesive |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Vinyl |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- SIGNMISSION Emoji Yellow Smiling Circle Vinyl Laminated Decal (D-12-CIR-Emoji Yellow Smiling)
- SIGNMISSION Emoji Masked Circle Corrugated Plastic Sign (C-36-CIR-Emoji Masked)
- SIGNMISSION Baby Its Cold Outside Circle Corrugated Plastic Sign (C-8-CIR-Baby its cold outside)
- SIGNMISSION Dressing Room Arrow Decal Funny Home Decor 18in Wide (D-A-999889)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-36-CIR-White)
- SIGNMISSION Farmers Market Arrow Decal Funny Home Decor 30in Wide (D-A-10-999875)
- HIGHLAND WOODCRAFTERS TUNNEL HANGING SIGN 9.5 X 5.5 (4100082)
- Signmission Wall Art & Decor