Shop All Outdoor Holiday Décor
Signmission
Zombie Monster Yard Sign with Stake, Scary Halloween Trick or Treat Decoration
Mfr # C-DC-36-DS-Zombie Monster
Zoro # G109690338
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Height 18 in
- Length 8 in
- Double-Sided Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-DC-36-DS-Zombie Monster
- Zoro # G109690338
- UPC # 705675477088
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 18 in |
Length | 8 in |
Details
UV Resistant | Yes |
Double-Sided | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG 54 in. 22 Tine Steel Leaf Rake Wood Handle (TT22-54)
- DURAMAX 15 x 8 Apex Pro w/fndtn, 2 windows & side door (40216)
- GRILL MARK Grill Brush Set Venturi (77311)
- GLOBAL INDUSTRIAL 20 ft x 4 in Heavy Duty 16 Tarp, Brown, Polyethylene (298573)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- P GRAHAM DUNN WALL DR PRCH PALLET TREE (ACE-CHRPNL1)
- PRECIOUS MOMENTS 5.5 in. Night Light Raffie Giraffe (153216)
- GEMMY Crashing Witch (60073)
- VICKERMAN C9 Faceted LED Cool White Twinkle Replacement Bulb 25 per Bag (XLEDC95T-25)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- Signmission Outdoor Holiday Décor