Shop All Parking Signs
Signmission
You Must Display A Valid Parking Permit Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22694
Mfr # A-1218-22694
Zoro # G509589553
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22694
- Zoro # G509589553
- UPC # 785590117658
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 11, 1 PR (11-738)
- BANNER STAKES Magnetic Belt Barrier, Forklift Traffic (MH5013)
- PORTWEST PVC Coated Rain Suit, L (L440)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- SIGNMISSION Emergency And Authorized Vehicles Only 12inx18in Heavy Gauges, A-1218 Emergency - ER Auth Veh (A-1218 Emergency - ER Auth Veh)
- SIGNMISSION No Parking Loading Zone With Double Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25022 (A-1218-25022)
- SIGNMISSION Ambulance Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Ambulance Pk Only (A-1218 Hospital - Ambulance Pk Only)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- Signmission Signs