Shop All Holiday Decor
Signmission
WREATH DECAL sticker WREATH DECAL sticker christmas xmas x-mas trees
Mfr # D-12 Wreath
Zoro # G409677930
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Sign Mounting Style Self Adhesive
- Sign Material Vinyl
- Thickness 0.1 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-12 Wreath
- Zoro # G409677930
- UPC # 14891001619
- Country of Origin United States
- Category Holiday Decor
Dimensions
Width | 1 in |
Height | 12 in |
Length | 4-1/2 in |
Details
Sign Mounting Style | Self Adhesive |
Sign Material | Vinyl |
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 12 in Door Magnet, 4PK (47881V)
- FLASH FURNITURE Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black (GO-724H-BK-LEA-GG)
- FLASH FURNITURE Black Mesh Zero Gravity Lounge Chair, PK2 (2-GM-103122SS-BK-GG)
- EDGEMATE Alder Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.AD)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOWWA)
- TRADEMARK FINE ART Jean Plout 'Christmas Birds' Canvas Art, 14x19 (ALI17033-C1419GG)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- L & L Gerson Multicolored Tree Indoor Christmas Decor (2588800)
- SEASONS Pumpkin Prelit Pumpkin Halloween Decor (Z19061)
- DESIGN TOSCANO Honor the Pooch: White Poodle Holiday Dog Angel Ornament (JH170731)
- Signmission Holiday Decor