Shop All Banners
Signmission
WOOD FLOORS SALE BANNER SIGN flooring store signs hardwood install tile
Mfr # B-Wood Floors Sale
Zoro # G009668123
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 48 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Wood Floors Sale
- Zoro # G009668123
- UPC # 22099368717
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 48 in |
Size | 18 in x 48 in |
Length | 18 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 1/4 gal. One-Hand Pressure Sprayer, Polyethylene Tank, Jet, Mist Spray Pattern, 40 psi Max Pressure (418)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A074 Bar Mnt, 16" (160SXEA074)
- DUTTON-LAINSON Filter Fuel Tank Stnd Sp (595)
- GENERAC Starter Recoil, ASM (0K68130112)
- SIGNMISSION CLEARANCE SALE BANNER SIGN retail signs huge 50% slashed discount bargain (B-Clearance Sale)
- SIGNMISSION ORCHIDS BANNER SIGN flower orchid stand bulb florist flower shop shoppe (B-120 Orchids)
- SIGNMISSION GYROS BANNER SIGN greek gyro sign signs stand spanakopita (B-120 Gyros)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-72 Sweet Tea)
- SIGNMISSION FRESH LOBSTER BANNER SIGN lobsters signs steamed Maine roll Florida baked (B-72 Fresh Lobster)
- SIGNMISSION Same Day Delivery Banner Concession Stand Food Truck Single Sided (B-96-30152)
- SIGNMISSION LIVE BAIT BANNER SIGN fishing lure shiners sign shrimp tackle (B-96 Live Bait)
- Signmission Banners