Shop All Banners
Signmission
WINE BANNER SIGN huge sale selection tasting making equipment fine connoisseur
Mfr # B-Wine
Zoro # G509668173
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Width 0.01 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Wine
- Zoro # G509668173
- UPC # 766897885723
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Width | 0.01 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double-Sided | No |
Sign Material | Vinyl |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET HUMMINGBIRD FEEDER 33OZ (286)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 24 in Blade Width (PRO24)
- SOUTHERN PATIO Plntr Rld Rm Win Bx W/Try 30In (WB3012TC)
- FLOWZONE Four Output Nozzle (FZAAEA)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- SIGNMISSION CHERRY PIE BANNER SIGN bakery cherries crust sweets pastry filling tart (B-96 Cherry Pie)
- SIGNMISSION SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker (D-DC-16-Shish Kabobs)
- SIGNMISSION POPSICLES BANNER SIGN sweets frozen fruit dessert ice pop stick freeze pop ice (B-Popsicles)
- SIGNMISSION LIVE BAIT BANNER SIGN fishing lure shiners sign shrimp tackle (B-96 Live Bait)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-Philly Cheese Steak)
- SIGNMISSION WE BUY IPHONES BANNER SIGN computers mobile batteries electronics i (B-120 We Buy iPhones)
- Signmission Banners