Shop All Banners
Signmission
WINDOW TINTING BANNER SIGN car tint film roll signs
Mfr # B-120 Window Tinting
Zoro # G209664383
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Height 120 in
- UV Resistant Yes
- Width 0.01 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Window Tinting
- Zoro # G209664383
- UPC # 670541438725
- Country of Origin United States
- Category Banners
Dimensions
Height | 120 in |
Width | 0.01 in |
Length | 48 in |
Size | 48 in x 120 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Sign Material | Vinyl |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Spring, Governor (16561Z0L000)
- MOTORCRAFT Hose Asy, Kfl82 (KFL82)
- CHALK & CHUCKLES Mist Cooling MC536 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 36 ft. & 8 Nozzles (MC536)
- DOGIPARK Dog Shaped Jump Hoops, 3-Level (7522)
- SIGNMISSION COSTUME JEWELRY BANNER SIGN bracelet earrings necklace watches silver (B-72 Costume Jewelry)
- SIGNMISSION PIZZA by the SLICE BANNER SIGN shop new signs (B-Pizza by the Slice)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-72 Truckload Sale)
- SIGNMISSION STEAK NACHOS BANNER SIGN snack melted mexican chili tacos tex mex food (B-120 Steak Nachos)
- SIGNMISSION Now Hiring Careers Start Here Banner Concession Stand Food Truck Single Sided (B-30111)
- SIGNMISSION UNDER NEW OWNERSHIP BANNER SIGN brand signs management owner business (B-72 Under New Ownership)
- SIGNMISSION LASAGNA BANNER SIGN italian food casserole signs spaghetti pizza (B-120 Lasagna)
- Signmission Banners