Shop All Banners
Signmission
WINDOW TINTING BANNER SIGN car tint film roll signs auto sun
Mfr # B-Window Tinting
Zoro # G309668038
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Sign Material Vinyl
- Thickness 0.1 in
- Size 18 in x 48 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Window Tinting
- Zoro # G309668038
- UPC # 22099369189
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Length | 18 in |
Width | 0.01 in |
Height | 48 in |
Details
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO PIGTAIL ADAPTERS AND PLUGS RV (6364CRN)
- APACHE PW Turbo Nozzle, 4000 PSI (99023657)
- A & I PRODUCTS Hook, Grab, Clevis, Grade 70 2" x2" x1" (A-7B805T)
- ILC Replacement For Bird Sa-6000Ex Battery (SA-6000EX)
- SIGNMISSION WE BUY GOLD 1 BANNER SIGN pawn shop jewelry cash silver top price (B-96 We Buy Gold 1)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance quick title pawn shop for gold (B-72 Cash Loans)
- SIGNMISSION WE BUY IPHONES BANNER SIGN computers mobile batteries electronics i (B-120 We Buy iPhones)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian homemade (B-120 Gelato)
- SIGNMISSION MATTRESS SALE BANNER SIGN store signs 50% bed beds sleep center bedding (B-72 Mattress Sale)
- SIGNMISSION CAR AUDIO INSTALLATION BANNER SIGN stereo speakers repair amps auto (B-72 Car Audio Installation)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses garden (B-Sod)
- Signmission Banners