Shop All Parking Signs
Signmission
What Happens in Garage Stays in Garage Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22703
Mfr # A-1824-22703
Zoro # G509593772
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-22703
- Zoro # G509593772
- UPC # 785590102562
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (300S07)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size S (7025-12PR)
- RADIANS Cooling Hinged Fleece Balaclava - Hi Vis Green (RWL25HVG)
- HILLMAN English White For Sale Sign 20 in. H X 24 in. W, 6PK (840054)
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- SIGNMISSION Reserved Parking Wheelchair W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22996 (A-1824-22996)
- SIGNMISSION Please Do Not Drive Or Park On Grass, Heavy-Gauge Aluminum, 12" x 18", A-1218-24880 (A-1218-24880)
- SIGNMISSION 15 Minute Parking Loading and Unloading Zone Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24596 (A-1218-24596)
- SIGNMISSION Designer Series-No Overnight Parking, Black & Gold Heavy-Gauge Aluminum, 24" x 18", BG-1824-9828 (A-DES-BG-1824-9828)
- SIGNMISSION Bilingual No Parking Sign No Truck Parki Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24305 (A-1218-24305)
- SIGNMISSION Employee of the Week Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24102 (A-1824-24102)
- Signmission Signs