Shop All Floor Signs
Signmission
Wear Protective Equipment 3 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99872
Mfr # FD-2-C-16-12PK-99872
Zoro # G809626569
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # FD-2-C-16-12PK-99872
- Zoro # G809626569
- UPC # 807330741661
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Size | 16"s |
Length | 16 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 0.1 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, M, 10 Boxes of 100 (SYNMAXMB)
- LATEX-ITE Airport Grade Black Asphalt Asphalt Driveway Sealer 5 gal (73066)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- C.H. HANSON FLAG SAFETY ORNG 18X18"" (55300)
- SIGNMISSION Forklift Traffic Only 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99932 (FD-2-C-16-12PK-99932)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 11in Vinyl Decal, 11" x 11", FD-X-11-99985 (FD-X-11-99985)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 16in Vinyl, 12PK, 16 in L, 16 in H, FD-X-16-12PK-99985 (FD-X-16-12PK-99985)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99832 (FD-2-R-16-6PK-99832)
- SIGNMISSION No Step 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-R-16-12PK-99835 (FD-2-R-16-12PK-99835)
- SIGNMISSION Severe Weather 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99893 (FD-2-C-16-12PK-99893)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DPERO (TP-DPERO)
- Signmission Floor Signs