Shop All Banners
Signmission
WE FIX IPHONES BANNER SIGN cell smart phones unlock cellphones mobile repairs
Mfr # B-We Fix iPhones
Zoro # G309667383
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Length 18 in
- Width 0.01 in
- Size 18 in x 48 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-We Fix iPhones
- Zoro # G309667383
- UPC # 766897885693
- Country of Origin United States
- Category Banners
Dimensions
Length | 18 in |
Width | 0.01 in |
Size | 18 in x 48 in |
Height | 48 in |
Details
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 7137771 Cylinder Seal Kit Fits Bobcat 553 953 S250 S300 T300 (6803472)
- E-Z UP Sidewall, Black, 10 ft W, 10 ft H (SWPRO310BK)
- RED BRAND FENCE STAYS 42""BDL100 (74747)
- MTD Cable-Variable Spe (946-04655A)
- SIGNMISSION MOVIES BANNER SIGN theatre motion picture cinema watch popcorn flick (B-120 Movies)
- SIGNMISSION DEEP FRIED CHEESE BALLS BANNER SIGN beer battered on a stick cheddar (B-120 Deep Fried Cheese Balls)
- SIGNMISSION WE ACCEPT CREDIT CARDS BANNER SIGN visa mastercard debit discover (B-96 We Accept Credit Cards)
- SIGNMISSION BBQ PULLED CHICKEN SANDWICH BANNER SIGN bbq sauce slow smoked barbeque (B-72 Bbq Pulled Chicken Sandwic)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- SIGNMISSION WHEEL ALIGNMENT BANNER SIGN tire fix repair align auto repair (B-96 Wheel Alignment)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh hot signs subs slice (B-120 Pizza)
- Signmission Banners