Shop All Banners
Signmission
WE BUY CARS BANNER SIGN vehicles cars automobiles buyer dealership
Mfr # B-We Buy Cars
Zoro # G409667399
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Size 18 in x 48 in
- Length 18 in
- Height 48 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-We Buy Cars
- Zoro # G409667399
- UPC # 682017641911
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Length | 18 in |
Height | 48 in |
Width | 0.01 in |
Details
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1005-2 Flanged Valve Fitting - 2" Hub, Slip Socket (T1005-2)
- BIRD X Bird Proof 10 Oz. Gel Bird Repellent (BP-CART-EA)
- DB ELECTRICAL Hydraulic Pump For John Deere 3120 3203 3320 3520 3720 4105 4210 4310 4410 (1401-1194)
- ACORN INTERNATIONAL Hardware Cloth, 1/4" x 36" x 10 ft. (HC43610)
- SIGNMISSION STATE INSPECTION DONE HERE BANNER SIGN law inspector (B-State Inspection Done Hr)
- SIGNMISSION NACHOS & CHEESE BANNER SIGN snack melted mexican food tacos tex mex (B-120 Nachos & Cheese)
- SIGNMISSION Fresh Bagels Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-96 Fresh Bagels)
- SIGNMISSION DEEP FRIED CHEESE BALLS BANNER SIGN beer battered on a stick cheddar (B-Deep Fried Cheese Balls)
- SIGNMISSION Taco Tuesday Banner Concession Stand Food Truck Single Sided (B-30161)
- SIGNMISSION French Fries Banner Concession Stand Food Truck Single Sided (B-120 French Fries19)
- SIGNMISSION FREE A/C CHECK BANNER SIGN air conditioning diagnosis repair freon cold (B-120 Free Ac Check)
- Signmission Flags, Banners & Accessories