Shop All Parking Signs
Signmission
Warning Permit Parking Lot Is Patrolled, Red & White Aluminum Sign, 18" x 24", RW-1824-22713
Mfr # A-DES-RW-1824-22713
Zoro # G309586585
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-22713
- Zoro # G309586585
- UPC # 785590038090
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- ACCUFORM SAFETY LABEL MAX CAP NUMBERS LBS LVHR585 (LVHR585)
- RUBBER-CAL Rubber Washer and Dryer Mat - 5mm x 32 x 29 (03-R277-3229)
- MASTER STOP Tape, Anti-Slip, Abrsv, 2"X60ft, Yel/Blk, PK6 (88217)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- SIGNMISSION Authorized Parking Violators Will Towed Away Owner Expense Aluminum Sign, 18" L, 24" H, RW-1824-9997 (A-DES-RW-1824-9997)
- SIGNMISSION Permit Parking Only Unauthorized Vehicles Towed 12inx18ins, A-1218 Permit Parkings - Permit Un (A-1218 Permit Parking Signs - Permit Un)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- NMC No Parking Between Signs Sign, TM30G (TM30G)
- Signmission Parking Signs