Shop All Parking Signs
Signmission
Warning Parking by Permit Vehicles w/o Valid Permits Towed Vehicl Alum, 18" x 18", BU-1818-22714
Mfr # A-DES-BU-1818-22714
Zoro # G509581816
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-22714
- Zoro # G509581816
- UPC # 196617236809
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING 480/600V Breaker Lockout, 2-1/4" x 7/8", 7258 (7258)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- UNCOMMON THREADS Classic Bib Apron Brown (3000-0200)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- SIGNMISSION No Parking on Bridge Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23699 (A-1218-23699)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23024 (A-1218-23024)
- SIGNMISSION Reserved Parking Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23135 (A-1218-23135)
- SIGNMISSION Do Not Block Driveway 24 Hour Access Required Unauthorized Vehicles Towed Away, A-1824-24169 (A-1824-24169)
- CONDOR Traffic Sign, 14"W, 10" H, 0.032" Thickness, 477W72 (477W72)
- Signmission Signs