Shop All Parking Signs
Signmission
W/ Modified Isa Icon Parking Minimum Fine $250, Red & White Aluminum Sign, 18" x 18", RW-1818-22700
Mfr # A-DES-RW-1818-22700
Zoro # G509585913
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-22700
- Zoro # G509585913
- UPC # 785590082307
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (SDK111AR-G2)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 24", GW-1824-23912 (A-DES-GW-1824-23912)
- SIGNMISSION No Overnight Parking Violators Towed 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - Ovni Pk (A-1218 Tow Away Parking Signs - Ovni Pk)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- SIGNMISSION No Parking Anytime Unauthorized Vehicles Towed at Vehicle Owners Expense With Car, A-1824-23764 (A-1824-23764)
- SIGNMISSION OSHA Notice Sign, Private Parking Lot No Contractor Parking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17820)
- NMC Van Accessible Sign, TM147J (TM147J)
- Signmission Signs