Shop All Parking Signs
Signmission
W/ Modified Isa Icon Parking Minimum Fine $250, Green & White Alum Sign, 18" x 24", GW-1824-22700
Mfr # A-DES-GW-1824-22700
Zoro # G509584527
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-22700
- Zoro # G509584527
- UPC # 785590023522
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-OR)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (Y9277M)
- TALON TRAX Overboot, Men, 10, Adj Strap, Yllw, Rubbr, PR (4T271)
- BRADY Floor Marking Tape, 2" W, Green, 100 ft. L (149632)
- SIGNMISSION No Parking 8:30AM To 5:30PM w/right arrow 12inx18in Heavy Gauge Alums, A-1218 No (A-1218 No Parking Signs - AM PM right)
- SIGNMISSION Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only (A-1218 Misc - Contractor Parking Only)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- SIGNMISSION Parking Reserved for Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23390 (A-1218-23390)
- SIGNMISSION No Parking Do Not Block Gate Heavy-Gauge Aluminum Architectural Sign, 24" x 18", TG-1824-23812 (A-DES-TG-1824-23812)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-NS-D-1218-V-15473)
- HILLMAN English Black No Parking Sign 8 in. H X 12 in. W, 6PK (839902)
- Signmission Signs