Shop All Outdoor Holiday Décor
Signmission
Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1824-DS-Vitamins & Supplements
Zoro # G409688042
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Sign Mounting Style Yard Stakes
- Width 1/4 in
- Sign Material Coroplast
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-1824-DS-Vitamins & Supplements
- Zoro # G409688042
- UPC # 680611704315
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Width | 1/4 in |
Length | 18 in |
Details
Sign Mounting Style | Yard Stakes |
Sign Material | Coroplast |
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | Yes |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 25GAL DLX Trail Sprayer (5303199)
- LOGO BRANDS Philadelphia Eagles 34oz Native Quencher Bottle (624-S34QB-63)
- KENYON Forge Hedge Shears, 9" Blade, 11" Handle (41423)
- VOIT Enduro 8.5 in. Playground Ball - Prism Pack (1369483)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Miami Mascot Yard Inflatable (169-100-M)
- P GRAHAM DUNN WALL DR PRCH PALLET TREE (ACE-CHRPNL1)
- ALPINE LED 33 in. Solar Snowflake Garden Stake Pathway Decor (QLP232BB-12)
- CELEBRATIONS Incandescent Clear 6 in. Santa Pathway Decor (27012-71)
- DISNEY Toystory Sleigh Airblown (37598)
- Signmission Outdoor Holiday Décor