Shop All Parking Signs
Signmission
Visitors Parking Visitors Must Park in Visitor Spaces Heavy-Gauge Alum, 18" x 18", TG-1818-22720
Mfr # A-DES-TG-1818-22720
Zoro # G509585722
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-22720
- Zoro # G509585722
- UPC # 196617236632
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- SIGNMISSION OSHA Sign, Equipment Starts & Stops Automatically, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1589)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1 PK, Black (M)
- NMC Caution Watch Out For Forklift Trucks Sign, C637PB (C637PB)
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- SIGNMISSION Cycle Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Bicycle - Cycle Pk Only (A-1218 Bicycle - Cycle Pk Only)
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- SIGNMISSION Valet Parking with Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22749 (A-DES-BW-1818-22749)
- SIGNMISSION Paramedic Parking W/ 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Hospital - Paramedic Pk (A-1218 Hospital - Paramedic Pk Symbol)
- SIGNMISSION Please Do Not Drive Or Park On Grass, Heavy-Gauge Aluminum, 12" x 18", A-1218-24880 (A-1218-24880)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- Signmission Parking Signs