Shop All Parking Signs
Signmission
Visitor Parking With Right Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BU-1824-24376
Mfr # A-DES-BU-1824-24376
Zoro # G509594984
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24376
- Zoro # G509594984
- UPC # 196617268794
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0345BY)
- OAKLEY STRETCH 6 PANEL HAT S/M (912209-01VS/M)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- SIGNMISSION PARK HERE BANNER SIGN parking garage valet car automobile short term, 120" x 48", B-120 Park Here (B-120 Park Here)
- SIGNMISSION Van Parking Only With Handicap Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22740 (A-1218-22740)
- SIGNMISSION No Parking Sign No Semi Truck Parking W/ Alum Rust Proof Parking Sign, 18" x 24", A-1824-23664 (A-1824-23664)
- SIGNMISSION Handicap Loading Unloading W/ Handicap Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23922 (A-DES-BW-1824-23922)
- SIGNMISSION No Parking Do Not Block Entrance, Green & White Aluminum Sign, 18" x 18", GW-1818-23752 (A-DES-GW-1818-23752)
- SIGNMISSION No Stopping or Standing-Any Time with left arrow 12inx18ins, A-1218 No Stopping or Standing - left (A-1218 No Stopping or Standing - left)
- NMC Do Not Park In Driveway Sign, N257AB (N257AB)
- Signmission Parking Signs