Shop All Parking Signs
Signmission
Visitor Parking Welcome to Our Church Heavy-Gauge Aluminum Sign, 24" x 18", BS-1824-22723
Mfr # A-DES-BS-1824-22723
Zoro # G309592470
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-22723
- Zoro # G309592470
- UPC # 196617132019
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- H&S AUTOSHOT UNISPOTTER MINI-PULLR (HS1095)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-Y5X-C)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 2XL, 1 PR (RWG558XXL)
- SIGNMISSION Reserved Parking Sign Reserved Parking f Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23042 (A-1218-23042)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Alum Rust Proof Parking Sign, 18" x 24", A-1824-23576 (A-1824-23576)
- SIGNMISSION Reserved for Pastor Violators Shall Answer on the Day of Judgement, A-DES-BG-1824-23184 (A-DES-BG-1824-23184)
- SIGNMISSION No Parking Doctors Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23750 (A-1218-23750)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- SIGNMISSION Handicap Drop-Off And Pick-Up Only 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - Handicap Drop (A-1218 Drop Off - Handicap Drop)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23822 (A-1218-23822)
- Signmission Parking Signs