Shop All Parking Signs
Signmission
Visitor Parking Visitor Parking 30 Minute Parking Heavy-Gauge Alum Sign, 24" x 18", BW-1824-22727
Mfr # A-DES-BW-1824-22727
Zoro # G509583162
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-22727
- Zoro # G509583162
- UPC # 196617132231
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 5-1/2" Length (MSR-50RK/W)
- ALLEGRO INDUSTRIES Lifting Magnet Lift Weight 660 Lbs (9401-28)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR (251067)
- CAT FOOTWEAR Size 8W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- SIGNMISSION No Parking No Parking Fire Department Connection Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23670 (A-DES-G-1824-23670)
- SIGNMISSION Dont Even Think About Parking Here 12inx18in Heavy Gauges, A-1218 Driveway - Dont Even Think (A-1218 Driveway - Dont Even Think)
- SIGNMISSION Veteran Parking Thank You for Your Service Alum Rust Proof Parking Sign, 18" x 24", A-1824-22737 (A-1824-22737)
- SIGNMISSION Permit Parking Violators Ticketed Booted Towed 12inx18in Alu, A-1218 Auto Boot - Permit Parking Only (A-1218 Auto Boot - Permit Parking Only)
- SIGNMISSION Private Driveway No Turn Around 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Private No Turn (A-1218 Driveway - Private No Turn)
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- NMC No Parking Graphic Sign, TM0166J (TM0166J)
- Signmission Signs